Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

APEX T-Rail Belt, Webbing, Tan, Width: 1-1/2", Size: 4XL

  • Item # 32JV14
  • My Part #
  • Mfr. Model # 59504
  • Catalog Page # N/A
  • Catalog Group # H8448
  • UNSPSC # 46182306
APEX T-Rail Belt, Webbing, Tan, Width: 1-1/2", Size: 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring B10 webbing construction, this tactical belt is rugged and durable, with enhanced load-bearing capacity and lasting comfort. Its professional look stays sharp with a TPU coating to help prevent sags, bends, and twists. The cast-aluminum buckle has dual retention prongs for a secure fit.

View More

Technical Specs

  • Item APEX T-Rail Belt
  • Type Duty
  • Gender Men's
  • Style Tactical
  • Size 4XL
  • Length 52" to 54"
  • Width 1-1/2"
  • Material Webbing
  • Color Tan
  • Features Corrosion Resistant, Aggressive Low Profile, High-Grade, Aluminum Buckle Finished with A Heavy-Metallic Type III Anodize to Withstand Scratches and Avoid Premature Wear
  • Material - Duty Belts and Harnesses 100% Nylon Webbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.