WV
5.11 TACTICAL

APEX Gunners Belt, Fiberglass Reinforced Chemical and Oil Resistant Nylon, Black, Width: 1-1/2", Siz

  • Item # 22MN75
  • My Part #
  • Mfr. Model # 59492
  • Catalog Page # N/A
  • Catalog Group # H5487
  • UNSPSC # 46182306
APEX Gunners Belt, Fiberglass Reinforced Chemical and Oil Resistant Nylon, Black, Width: 1-1/2", Siz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Duty Belts and Harnesses


$33.15 / each

Web Price $78.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.
  • Clearance Item

Product Details

Rugged, 1-1/2" belt provides 1500 lb. of tensile strength with sharp, professional styling that is suited to duty, undercover, or CCW casual wear. An integrated ergonomic curve helps promote comfortable all-day wearability, while a TPU coating enhances load bearing capacity. Type 3 cast-aluminum anodized buckle has dual retention prongs.

View More

Technical Specs

  • Item APEX Gunners Belt
  • Gender Men's
  • Style Tactical
  • Size XL
  • Width 1-1/2"
  • Material Fiberglass Reinforced Chemical and Oil Resistant Nylon
  • Color Black
  • Features Aluminum A356-T6 Type III Anodized Buckle
  • Material - Duty Belts and Harnesses Fiberglass Reinforced Chemical and Oil Resistant Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.