Skip Content

TP
5.11 TACTICAL

Military/Tactical Work boots, Toe Type: Composite, Bison, Size: 5

  • Item # 38HH50
  • My Part #
  • Mfr. Model # 12341
  • Catalog Page # N/A
  • Catalog Group # J4167
  • UNSPSC # 46181604
Work Boots,5R,Bison,Lace Up,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a rugged ripstop nylon frame, comfortable padded neoprene ankle, and a sturdy BI-FIT insole. The eVent® breathable, BBP-resistant membrane provides waterproof performance. Nubuck, suede, and full-grain leather overlays present a professional appearance. Ghillie lacing allows easy on/off.

View More

Technical Specs

  • Item Work boots
  • Footwear Style Military/Tactical
  • Size 5
  • Footwear Width R
  • Gender Men's
  • Predominant Footwear Color Brown
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Composite
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Bison
  • Style Number 12341
  • Wide Toe Cap No
  • Waterproof Type Bloodborne Pathogen, Breathable Membrane
  • Upper Material Description Leather/Mesh
  • Upper Boot Material Leather/Mesh
  • Static Dissipative No
  • Shank Material Nylon
  • Removable Insole No
  • Puncture Resistant Insole No
  • Outsole Material Rubber
  • Oil Resisting Sole No
  • Non-Marking Sole No
  • Non Metallic Upper No
  • Ninety Degree Heel No
  • Midsole Material Polyurethane
  • Metal Chip Resisting Sole No
  • Max. Heat Rating Not Rated
  • Manufacturers Suggested Sole Slip Rating Better
  • Insole System Ortholite
  • Heel Height 1" or Greater
  • Footwear Sole Pattern Rubber Lug
  • Footwear Shank Type Nylon
  • Electrical Hazard Rated No
  • Conductive No
  • Completely Non Metallic No
  • Chemical Resisting Sole No
  • Chain Saw Cut Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.