Skip Content

TP
5.11 TACTICAL

Military/Tactical Polishable Boots, Toe Type: Plain, Black, Size: 9-1/2

  • Item # 21V174
  • My Part #
  • Mfr. Model # 12032
  • Catalog Page # N/A
  • Catalog Group # H0203
  • UNSPSC # 46181604
Polishable Boots,9-1/2R,Black,Slip On,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.12 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traditional station boot has been updated with modern construction details and materials. Boot features a comfort platform that includes an OrthoLiteĀ® sockliner and composite shank that provide maximum cushioning and support in any situation. Another updated feature is the Quick Call Collarā„¢ that combines perforated neoprene with full grain polishable leather for a lightweight, supportive, and cushioning upper. The heel kick-off plug provides a natural landing target and reinforcement when removing boots. Also includes oil- and slip-resistant outsole, toe and heel fence climbing lugs, and stay-flat pull tabs.

View More

Technical Specs

  • Item Polishable Boots
  • Footwear Style Military/Tactical
  • Size 9-1/2
  • Footwear Width R
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Closure Type Slip On
  • Shineable Toe Yes
  • Toe Type Plain
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Style Number 12032
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.