Skip Content

TP
5.11 TACTICAL

5 in 1 Jacket, 2XLT Fits Chest Size 54" to 56", Dark Navy Color

  • Item # 22ML61
  • My Part #
  • Mfr. Model # 48017
  • Catalog Page # N/A
  • Catalog Group # H5478
  • UNSPSC # 53102703
Tactical 5-in-1 Jacket,2XLT,Dark Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.95 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5-in-1 Jacketâ„¢ is 100% nylon shell with removable fleece liner. Waterproof-breathable seam-sealed construction. Versatile jacket can be worn 5 different ways to adapt to changing conditions. The removable fleece liner with zip-off sleeves can be worn as a vest only; other wearing options include fleece with sleeves, shell only, vest in shell, or fleece with shell. Waist-length jacket rides above your duty belt. Shell has a removable hood that stores in the collar and removable front and back ID panels.

View More

Technical Specs

  • Item 5 in 1 Jacket
  • Size 2XLT
  • Color Dark Navy
  • Material Nylon/Polyester Fleece
  • Fits Chest Size 54" to 56"
  • Garment Style Jacket
  • Pockets 11
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.