Skip Content

TP
5.11 TACTICAL

Military/Tactical Work boots, Toe Type: Plain, Dark Coyote, Size: 10

  • Item # 38HA50
  • My Part #
  • Mfr. Model # 12309
  • Catalog Page # N/A
  • Catalog Group # J4150
  • UNSPSC # 46181604
Work Boots,10R,Coyote,Lace Up,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Range Master Waterproof boots are designed to offer fluid resistance and traction for first responders, while also providing the stability and support of a trainer. Comfortable and stylish enough for everyday wear. They also feature durable ripstop nylon construction, with leather overlays and a bloodborne pathogen-resistant, breathable, waterproof lining to help keep your feet dry and safe. The CMEVA midsole and nylon shank help provide stability, and the OrthoLite® insole helps to add comfort.

View More

Technical Specs

  • Item Work boots
  • Footwear Style Military/Tactical
  • Size 10
  • Footwear Width R
  • Gender Men's
  • Predominant Footwear Color Coyote
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Plain
  • Waterproof Yes
  • Insulated No
  • Height 5"
  • Color Dark Coyote
  • Style Number 12309
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.