Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZF23 123027 UNSPSC # 15121521

Vacuum Pump Oil, 1 qt Container Size

  • Item # 4ZF23
  • Mfr. Model # 123027
  • UNSPSC # 15121521
  • Catalog Page # 2456 2456
Country of Origin USA. Country of Origin is subject to change.

Mobil Vacuum Pump Oil 100 delivers a blend of high-quality white oil with low volatility characteristics, specifically developed for the lubrication of vacuum pumps. It features a high degree of chemical stability to resist oxidation, sludge, and deposits, and helps to provide long service life with maintained viscosity. It also offers good demulsibility to separate readily from water, promoting water removal and preventing rust and corrosion. Use in vacuum pumps that require a high vacuum.

Tap image to zoom.

Roll over image to zoom.

Vacuum Pump Oil, 1 qt Container Size

  • Item # 4ZF23
  • Mfr. Model # 123027
  • UNSPSC # 15121521
  • Catalog Page # 2456 2456
Country of Origin USA. Country of Origin is subject to change.

Mobil Vacuum Pump Oil 100 delivers a blend of high-quality white oil with low volatility characteristics, specifically developed for the lubrication of vacuum pumps. It features a high degree of chemical stability to resist oxidation, sludge, and deposits, and helps to provide long service life with maintained viscosity. It also offers good demulsibility to separate readily from water, promoting water removal and preventing rust and corrosion. Use in vacuum pumps that require a high vacuum.

Technical Specs

  • Item Vacuum Pump Oil
  • ISO Viscosity Grade 68
  • SAE Grade 20
  • Container Size 1 qt
  • NSF Rating Not Rated
  • Viscosity Index 68
  • Flash Point 450 Degrees F
  • Pour Point 15 Degrees C
  • Container Type Bottle
  • Timken OK Load Not Specified
  • Application Most Vacuum Pumps where High Vacuum is Required
  • Four-Ball Wear Not Specified

Mobil Vacuum Pump Oil 100 delivers a blend of high-quality white oil with low volatility characteristics, specifically developed for the lubrication of vacuum pumps. It features a high degree of chemical stability to resist oxidation, sludge, and deposits, and helps to provide long service life with maintained viscosity. It also offers good demulsibility to separate readily from water, promoting water removal and preventing rust and corrosion. Use in vacuum pumps that require a high vacuum.

Compliance and Restrictions

Back to Top