ST
Grainger Choice Product
WESTWARD

Combination Wrench Set, SAE, Metric, Number of Pieces: 32, Number of Points: 12

  • Item # 4YR25
  • My Part #
  • Mfr. Model # 4YR25
  • Catalog Page # N/A
  • UNSPSC # 27111713
Combination Wrench Set, SAE, Metric, Number of Pieces: 32, Number of Points: 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Wrenches~Combination Wrench Sets


$182.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Add this rugged tool assortment to your toolbox, bench, shop, or garage and be ready for all kinds of projects. This high-quality chrome-vanadium wrench set gives you open-end and box-end wrenches in the same tool. The box end can adjust fasteners in hard-to-reach areas. Use the open end to help with quick adjustments.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Combination Wrench
  • Reversing No
  • SAE or Metric SAE, Metric
  • Number of Points 12
  • Insulated No
  • Number of Pieces 32
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
  • Wrench Style 4-in-1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Range of Lengths 4" to 15" and 107mm to 320mm
  • Finish Satin
  • Includes Blow Molded Case
  • Standards ASME B107.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products