ST
Grainger Choice Product
DAYTON

2-Bolt Flange Bearing with Ball Bearing Insert and 1/2" Bore Dia.

  • Item # 4X727
  • My Part #
  • Mfr. Model # 4X727
  • Catalog Page # 133
  • UNSPSC # 31171501
2-Bolt Flange Bearing with Ball Bearing Insert and 1/2" Bore Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Flange Mount Bearings


$19.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ball bearings have prelubricated ABEC-1 tolerances and a wide inner race with setscrews. Corrects misalignment up to 2°. Pressed steel housing with rustproof plated finish and neoprene seals.

View More

Technical Specs

  • Item 2-Bolt Flange Bearing
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 1/2"
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Pressed Steel
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 3"
  • Series F2PS-BL
  • Bolt Size 3/8"
  • Overall Height 1"
  • Overall Width 2"
  • Overall Length 4"
  • Dynamic Load Capacity 2152 lb.
  • Static Load Capacity 1075 lb.
  • Temp. Range -30 Degrees to 200 Degrees F
  • Finish Rustproof Plated
  • Includes (2) set screws, Oil Resistant Rubber Liner
  • Dimension B 4"
  • Dimension C 3"
  • Dimension D 2"
  • Dimension E 3
  • Dimension F 1"
  • Dimension H 1/16
  • Dimension J 3/8
  • Dimension L 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms