ST
TB WOOD'S

L095 Size 1" Sintered Iron Jaw Coupling Hub, Keyway Size Type: 1/4" x 1/8"

  • Item # 4X193
  • My Part #
  • Mfr. Model # L0951
  • Catalog Page # 129
  • UNSPSC # 31163003
L095 Size 1" Sintered Iron Jaw Coupling Hub, Keyway Size Type: 1/4" x 1/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Shaft Couplings, Collars, and Universal Joints~Jaw Coupling Hubs

$15.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing a reliable solution for uniform to heavy shock loads, this durable jaw coupling hub is directly interchangeable with industry standard couplings. It's designed for extreme conditions, and is ideal for use with variable-speed and variable-torque applications. No lubrication or maintenance is required.

Note: A complete assembly requires two hubs and one jaw coupling spider, available separately.

View More

Technical Specs

  • Item - Jaw Coupling Hubs Jaw Coupling Hub
  • Size - Jaw Couplings L095
  • Bore Dia. 1"
  • Keyway Size Type 1/4" x 1/8"
  • Material - Hubs Sintered Iron
  • Outside Dia. 2.11"
  • Assembled Coupling Length 2.50"
  • Overall Length 2.50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms