Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Disposable Coveralls: 3XL, SMMMS, Elastic Wrist, Elastic Ankle, Blue, Serged Seam, 20 PK

Item 
4WYG7
Mfr. Model 
58516
Size 
3XL

Product Details

Catalog Page
N/A
Catalog Group
D2166
Brand
KLEENGUARD
Coverall Material
SMMMS
Seam Style
Serged
Ankle Type
Elastic
Wrist Type
Elastic
Color
Blue
Size
3XL
Closure Type
Zipper
Hazard Type
Non-Hazardous Dry Particulates; Hazardous Dry Particulates
Manufacturer Part Number
58516
Cuff Style
Elastic
Series
KleenGuard
Sub-brand
Kleenguard A20
UNSPSC
46181503
Country of Origin
Mexico (subject to change)
Product Description

These coveralls protect workers who encounter hazardous dry particulates. Dry particulates are larger in size than aerosols and include dust and dirt.