Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Disposable Coveralls: 2XL, SMMMS, Elastic Wrist, Boots Ankle, White, Serged Seam, 24 PK

Item 
4WYF3
Mfr. Model 
49125
Size 
2XL

Product Details

Catalog Page
N/A
Catalog Group
D2164
Brand
KLEENGUARD
Coverall Material
SMMMS
Seam Style
Serged
Ankle Type
Boots
Wrist Type
Elastic
Color
White
Size
2XL
Closure Type
Zipper
Hazard Type
Non-Hazardous Dry Particulates; Hazardous Dry Particulates
Manufacturer Part Number
49125
Series
KleenGuard
Sub-brand
Kleenguard A20
UNSPSC
46181503
Country of Origin
Mexico (subject to change)
Product Description

These coveralls protect workers who encounter hazardous dry particulates. Dry particulates are larger in size than aerosols and include dust and dirt.