Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Hydraulic Hose Adapter: 3/4 in x 5/8 in Fitting Size, Male x Male, ORB x JIC, Rigid, 90° Elbow

Item 
4VTH6
Mfr. Model 
2062-12-10S

Product Details

Catalog Page
2369
Brand
AEROQUIP
For Hose Type
Hydraulic
Fitting Shape
90° Elbow
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
3,500 psi
Includes O-Ring
Yes
Crimpable
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Hose Fitting A Size
3/4 in
Hose Fitting B Size
5/8 in
Hose Fitting A Connection Type
ORB
Hose Fitting B Connection Type
JIC
Overall Length
1.94 in
Fitting Material
Carbon Steel x Carbon Steel
Material Grade
12L14; 12L15
Standards
SAE/JIC 37°
UNSPSC
40141734
Country of Origin
China (subject to change)
Product Description

ORB-to-JIC steel hydraulic hose adapters are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are typically used to connect compatible hydraulic hoses to pipe in medium- and high-pressure hydraulic systems. These adapters have an ORB (O-Ring Boss) connection on one end and a JIC (Joint Industry Council) connection on the other end. The ORB connection has an O-ring and straight threads that form a tight seal when joined to the opposite gender.