Navigation Menu New

Access My Account, Order History, Lists and more here.

4VL36 147.201208GV1 UNSPSC # 24112004

Tap image to zoom.

Roll over image to zoom.

Stacking Bin, Silver, 8 inH x 20 inL x 12 1/2 inW, 1EA

  • Item # 4VL36
  • Mfr. Model # 147.201208GV1
  • UNSPSC # 24112004
  • Catalog Page # 1289 1289
Country of Origin Germany. Country of Origin is subject to change.

Designed with heavily reinforced side walls and angular construction to transport and store heavy goods, such as castings and forgings. Strong base allows secure stackability.

Technical Specs

  • Stacking Bin Item Stacking Bin
  • Outside Height 8 in
  • Outside Length 20 in
  • Outside Width 12 1/2 in
  • Inside Height 7 1/4 in
  • Inside Length 17 3/4 in
  • Inside Width 11 4/5 in
  • Load Capacity 88 lb
  • Volume Capacity 0.95 cu ft
  • Color Silver
  • Material Galvanized Steel
  • ESD Conductive No

Designed with heavily reinforced side walls and angular construction to transport and store heavy goods, such as castings and forgings. Strong base allows secure stackability.

Back to Top