Navigation Menu New

Access My Account, Order History, Lists and more here.

4T488 E011B/9 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Electrical Insulating Gloves, Voltage Class Class 0, Black, 1000V AC / 1500V DC, 1 PR

  • Item # 4T488
  • Mfr. Model # E011B/9
  • UNSPSC # 46181504
  • Catalog Group # D1025
  • Catalog Page # 1710 1710
Country of Origin USA. Country of Origin is subject to change.

These electrical-insulating rubber gloves meet NFPA 70E Voltage Class 0 standards. Voltage Class 0 protects workers up to 1000VAC. Workers should use a voltage class rating that matches the requirements set by their work site. Type I electrical-insulating gloves are not ozone-resistant. Type II electrical-insulating gloves resist cracking and degradation caused by exposure to high levels of ozone that can be found in high-pollution areas.

Technical Specs

  • Item Electrical Insulating Gloves
  • Standards ASTM D 120, IEC EN60903
  • Brand and Series Salisbury E011B
  • Cuff Style Straight
  • Cuff-End Color Black
  • Electrical Insulating Glove Color Black
  • Electrical Insulating Type Type I
  • Glove Hand Style Left and Right
  • Glove Length 11 in
  • Glove Materials Rubber
  • Glove Size 9
  • Max. Use Voltage 1000V AC / 1500V DC
  • Max. Use Voltage (AC) 1000V AC
  • Max. Use Voltage (DC) 1500V DC
  • Proof Test Voltage (AC) 5000V AC
  • Proof Test Voltage (DC) 20,000V DC
  • Series E011B
  • Voltage Class Class 0
  • Color Black
  • Includes (1) Pair Electrical Insulating Gloves

These electrical-insulating rubber gloves meet NFPA 70E Voltage Class 0 standards. Voltage Class 0 protects workers up to 1000VAC. Workers should use a voltage class rating that matches the requirements set by their work site. Type I electrical-insulating gloves are not ozone-resistant. Type II electrical-insulating gloves resist cracking and degradation caused by exposure to high levels of ozone that can be found in high-pollution areas.

Back to Top