Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LUMAPRO Incandescent Bulb: Incandescent, Double Contact Bayonet (BA15d), (S) Sign, S6, 6S6DC/120V

Item 
4RZW5
Mfr. Model 
6S6DC/120V

Product Details

Catalog Page
426
Brand
LUMAPRO
Manufacturer Part Number
6S6DC/120V
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Diameter
3/4 in
Bulb Finish
Clear
Bulb Housing
Glass
Bulb Shape
S6
Color Temperature
2800K
Current
0.05 A
Dimmable
Yes
Environmental Usage
Indoor Only
For Enclosed Fixtures
No
Light Color
White
Light Output
41 lm
Light Technology
Incandescent
Rated Life
1,500 hr
Shatter-Resistant
No
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Trade Number
6S6DC/120V
Voltage
120V AC
Wattage
6 W
UNSPSC
39101612
Country of Origin
Taiwan (subject to change)
Product Description

BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.