ST
LITTLE GIANT

1/125 HP Parts Washer Pump, Corrosion Resistant Polyester Housing, 0.6 Amps AC, 2.8 PSI

  • Item # 4RK95
  • My Part #
  • Mfr. Model # PE-1YSA
  • Catalog Page # 2632
  • UNSPSC # 40151504
1/125 HP Parts Washer Pump, Corrosion Resistant Polyester Housing, 0.6 Amps AC, 2.8 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Circulate unheated Stoddard solvent, deodorized kerosenes, and other UL Classified parts-cleaning solutions with this Little Giant® parts washer pump. Unit is epoxy encapsulated and has a corrosion-resistant polyester housing. Ideal for pumping aqueous parts cleaning solutions up to 140°F and includes a 6-ft. power cord.

View More

Technical Specs

  • Item Parts Washer Pump
  • HP 1/125
  • Amps AC 0.6
  • Capacity GPH 1Foot 180
  • Capacity GPH 3 Feet 135
  • Capacity GPH 5 Feet 90
  • Shut Off 6.0
  • PSI 2.8
  • Length (In.) 4-3/4
  • Width (In.) 3
  • Height (In.) 5-1/2
  • Housing Corrosion Resistant Polyester
  • Application For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes
  • Includes Viton Seal, Nylon Volute and Impeller and Polyethylene Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.