Navigation Menu New

Access My Account, Order History, Lists and more here.

4NE96 TS4000 UNSPSC # 23171511

Swirl Hand Torch, MAPP/PRO, Instant On/Off

  • Item # 4NE96
  • Mfr. Model # TS4000
  • UNSPSC # 23171511
  • Catalog Page # 2436 2436
Country of Origin USA. Country of Origin is subject to change.

Bernzomatic® Max High Heat Torch is an ideal jobsite torch. Easily solder large diameter copper pipes. A large swirl flame offers maximum heat output for brazing, heat treating, and light welding. Simply push a button to extinguish the flame and use the adjustable control flame knob to size the flame for diifferent appications. Keep the torch lit for continuous use with run-lock button.

Tap image to zoom.

Roll over image to zoom.

Swirl Hand Torch, MAPP/PRO, Instant On/Off

  • Item # 4NE96
  • Mfr. Model # TS4000
  • UNSPSC # 23171511
  • Catalog Page # 2436 2436
Country of Origin USA. Country of Origin is subject to change.

Bernzomatic® Max High Heat Torch is an ideal jobsite torch. Easily solder large diameter copper pipes. A large swirl flame offers maximum heat output for brazing, heat treating, and light welding. Simply push a button to extinguish the flame and use the adjustable control flame knob to size the flame for diifferent appications. Keep the torch lit for continuous use with run-lock button.

Technical Specs

  • Item Hand Torch
  • Ignitor Instant On/Off
  • Flame Type Swirl
  • Series TS4000T
  • MAPP Gas Soft Solder 1/4 in to 6 in
  • Propane Gas Soft Solder 1/8 in to 3 in
  • Gas Service MAPP/PRO

Bernzomatic® Max High Heat Torch is an ideal jobsite torch. Easily solder large diameter copper pipes. A large swirl flame offers maximum heat output for brazing, heat treating, and light welding. Simply push a button to extinguish the flame and use the adjustable control flame knob to size the flame for diifferent appications. Keep the torch lit for continuous use with run-lock button.

Back to Top