C3
Grainger Choice Product
SPEEDAIRE

8 gal. Stationary Air Compressor/Generator

  • Item # 4NB87
  • My Part #
  • Mfr. Model # 4NB87
  • Catalog Page # 2560
  • UNSPSC # 40151601
8 gal. Stationary Air Compressor/Generator close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Gas Air Compressor Combination Units


$2,750.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 403.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Combines a 2-stage air compressor with a 120V generator rated at 2300/3500W. Cast-iron pump is oil splash-lubricated. Honda engine has low-oil shutdown. 3.8 hr. full load run time. Receptacles are 120V, 15A.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor, Generator
  • Engine HP - Air Compressor 13 hp
  • Rated Watts - Air Compressor, Generator 2300/3500
  • Free Air CFM @ 90 PSI - Air Compressor 17
  • Tank Size - Air Compressor 8 gal
  • Tank Style - Air Compressor Twin
  • Engine Starter Type - Air Compressor Recoil
  • Fuel Tank Capacity - Air Compressor 1.7 gal
  • Sound Level - Air Compressor 80.4 dB
  • (F)NPT Outlet 1/4 in
  • Pump Type - Air Compressor Piston
  • Lubrication Type - Air compressor Splash Lubricated
  • Number of Stages - Air Compressor 2
  • Free Air CFM @ Max. Pressure - Air Compressor 15.7
  • Max. Pressure - Air Compressor 175 psi
  • Weight - Air Compressor 360 lb
  • Engine Brand - Air Compressor Honda
  • Fuel Type - Engine Gasoline
  • ASME Tank Yes
  • Max. Watts @ 120V 4,000 W
  • Amps @ 120/240V 33.3/16.7
  • Hz 60
  • Number of Outlets 3
  • RPM 3,600 RPM
  • Watts 2300/3500
  • Includes Regulator and (2) Gauges
  • Run Time @ Full Load 3.8 hr
  • Run Time @ 1/2 Load 5.3 hr
  • Pump RPM 864
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 24.7 oz
  • Engine Oil Capacity 37 oz
  • Fuel Tank Capacity 1.7 gal
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sleeves Cast Iron
  • Item Stationary Air Compressor/Generator
  • Overall Length 44 in
  • Overall Width 22 in
  • Overall Height 32 in
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products