Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

3M Half Mask Respirator Kit: 5000, 4 Cartridges Included, Thermoplastic Elastomer, S Mask Size

Item 
4MH60
Mfr. Model 
51P71
Mask Size 
S

Product Details

Catalog Page
1605
Catalog Group
F8857
Brand
3M
Facepiece Material
Thermoplastic Elastomer
Head Harness Material
Neoprene Elastic; Thermoplastic Elastomer
Mask Size
S
Cartridges Included
Yes
Number of Cartridges Included
4
NIOSH Rating
Organic Vapor (OV); P95
Includes
(2) Organic Vapor (OV) Cartridge, (2) P95 Filter, (2) Filter Retainer
Disposable/ Reusable
Disposable
Respirator Connection Type
Fixed
Configured For
Cartridges; Filters
Mask Headstrap Type
Standard
Color
Gray
Standards
NIOSH TC-84A-1351; OSHA 29 CFR 1910.134
Series
5000
UNSPSC
46182002
Country of Origin
USA (subject to change)
Product Description

These half-mask respirators are made by 3M. Half-mask respirators are NIOSH-rated to provide respiratory protection from exposure to vapors, gases, and particulates, including those produced during spray painting, cleaning, and chemical processing.