NC
LUTRON

Concealed with On/Off Toggle Lighting Dimmer, Halogen, Incandescent Lighting Technology

  • Item # 4LX81
  • My Part #
  • Mfr. Model # AY-103PH-WH
  • Catalog Page # 466
  • UNSPSC # 39121502
Concealed with On/Off Toggle Lighting Dimmer, Halogen, Incandescent Lighting Technology close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lighting Controls and Control Systems~Lighting Dimmers


$64.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Lutron AriadiniĀ® Dimmer Switch is designed to work with existing traditional multi-gang wallplages, to replace or match traditional-style switches, with an easy-to-use toggle switch and a small slide dimmer.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Lighting Technology Halogen, Incandescent
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 1000W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Wall Plate Not Included
  • Standards UL1472/CSA C22.2 184.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products