Navigation Menu New

Access My Account, Order History, Lists and more here.

4KEA1 SST900IN UNSPSC # 21101803

Irrigation/Sprinkler Timer, 4 Max. On/Off Cycles

  • Item # 4KEA1
  • Mfr. Model # SST900IN
  • UNSPSC # 21101803
  • Catalog Page # 2764 2764
Country of Origin Mexico. Country of Origin is subject to change.

System lets you adjust the watering schedule for each area and the flow rate of each sprinkler. Features an auto rain shut-off to stop operation during rain, and it can be easily linked to existing drip watering systems.

Tap image to zoom.

Roll over image to zoom.

Irrigation/Sprinkler Timer, 4 Max. On/Off Cycles

  • Item # 4KEA1
  • Mfr. Model # SST900IN
  • UNSPSC # 21101803
  • Catalog Page # 2764 2764
Country of Origin Mexico. Country of Origin is subject to change.

System lets you adjust the watering schedule for each area and the flow rate of each sprinkler. Features an auto rain shut-off to stop operation during rain, and it can be easily linked to existing drip watering systems.

Technical Specs

  • Item Irrigation/Sprinkler Timer
  • Max. No. Zones 9
  • Max. On/Off Cycles 4
  • Max. Time Cycle 7 day
  • Max. Time Setting 240 min
  • Min. Time Setting 1 min
  • Day Skipper Yes
  • Display Type Digital
  • Power Source 120V
  • Enclosure Type Indoor
  • Features All In One View, Dry Months and Reduce In Rainy Seasons, Rain Delay Command and Water Now Feature, Rain Delay Command for Manual Suspension for Watering Cycle, Residential and Light Commercial Underground Irrigation. Built-In Trouble Shooting of Valves and Wiring, Seasonal Adjust to Increase Watering In Hot, Zone By Zone Setting Convenience
  • Width 7 in
  • Depth 1 1/4 in
  • Height 6 in

System lets you adjust the watering schedule for each area and the flow rate of each sprinkler. Features an auto rain shut-off to stop operation during rain, and it can be easily linked to existing drip watering systems.

Back to Top