Navigation Menu New

Access My Account, Order History, Lists and more here.

4HYD4 0500381280 UNSPSC # 31162906

Two Hole Strap: Galvanized Steel, 2 in Pipe Size, 4 5/16 in Lg

  • Item # 4HYD4
  • Mfr. Model # 0500381280
  • UNSPSC # 31162906
  • Catalog Page # 2828 2828
Country of Origin USA. Country of Origin is subject to change.

Use this tube strap to secure CPVC pipe in a horizontal position on the bottom of a structural wood beam, or on steel with the hanger tab in the upward position. It can also be used as a guide to limit the movement of a vertical CPVC pipe with the tab in the vertical position.

Tap image to zoom.

Roll over image to zoom.

Two Hole Strap: Galvanized Steel, 2 in Pipe Size, 4 5/16 in Lg

  • Item # 4HYD4
  • Mfr. Model # 0500381280
  • UNSPSC # 31162906
  • Catalog Page # 2828 2828
Country of Origin USA. Country of Origin is subject to change.

Use this tube strap to secure CPVC pipe in a horizontal position on the bottom of a structural wood beam, or on steel with the hanger tab in the upward position. It can also be used as a guide to limit the movement of a vertical CPVC pipe with the tab in the vertical position.

Technical Specs

  • Item Two Hole Strap
  • Pipe Size (In.) 2 in
  • Material Galvanized Steel
  • Length (In.) 4 5/16 in
  • Metal Detectable Yes
  • Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
  • Standards UL Listed

Use this tube strap to secure CPVC pipe in a horizontal position on the bottom of a structural wood beam, or on steel with the hanger tab in the upward position. It can also be used as a guide to limit the movement of a vertical CPVC pipe with the tab in the vertical position.

Back to Top