Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 4HFZ4 MOBILE SHOP Master Tool Set: 104 Pieces, SAE, Bag page

MOBILE SHOP Master Tool Set: 104 Pieces, SAE, Bag

Item 
4HFZ4
Mfr. Model 
MS-CTB

Product Details

Catalog Page
N/A
Tool Families Included
  • Awls and Scribers
  • Brushes
  • Cutting Tools
  • Deburring and Finishing Tools
  • Drilling/Extracting/Tapping Tools
  • Electrical and Telecomm Tools
  • Hex and Torx Keys
  • Inspection and Retrieving Tools
  • Lights
  • Measuring Tools
  • Pliers
  • Prybars and Pullers
  • Putty Knives and Scrapers
  • Screwdrivers
  • Sockets and Accessories
  • Striking Tools
  • Wrenches
Tool Kit Product Grouping
Tool Kits
Primary Application
General Purpose
Tool Storage Included
Yes
Tool Storage Type Included
Bag
SAE or Metric
SAE
Number of Pieces
104
Number of Pliers
4
Pliers Included
Needle Nose: 8 in, Needle Nose Locking: 8 in, Groove Joint: 8 in, Lineman's: 7 in
Number of Screwdrivers
4
Screwdrivers Included
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips #0, #00, 13 in to 1 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, (3) Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2, Slotted 1/4, Slotted 1/4 in x 4 in
Number of Wrenches
11
Wrenches Included
Adjustable Wrench: 6 in; SAE Hex Wrench Set: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Number of Striking Tools
4
Striking Tools Included
Wood Chisel: 1/2 in, Mini Pry Bar: 6 in, Nail Set Punch: 3/32 in, Straight Claw Hammer: 16 oz
Number of Sockets/Accs.
14
Drive Size
3/8 in
3/8 In. Drive Sockets/Accs. Included
Ratchet: 3/8 in; SAE Socket Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16', 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in; Socket Extension: 3 in
Number of Awls and Scribers
1
Awls and Scribers Included
Awl
Number of Brushes
2
Brushes Included
Small Wire Brush; Tooth Brush
Number of Cutting Tools
5
Cutting Tools Included
Drywall Saw Blade; Metal Saw Blade; Scissors; Utility Knife; Wood Saw Blade
Number of Electrical and Telecomm Tools
2
Electrical and Telecomm Tools Included
Temp Probe; Voltage Sensor
Number of Hex and Torx Keys
11
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16
Number of Inspection and Retrieving Tools
2
Inspection and Retrieving Tools Included
Inspection Mirror; Magnetic Pick Up Tool
Number of Lights
3
Lights Included
Magnetic LED Mini Flashlight; Tripod LED Standard Size Flashlight
Number of Measuring Tools
2
Measuring Tools Included
16 ft. Tape Measure
Number of Nut Drivers and Nutsetters
8
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Number of Prybars and Pullers
1
Prybars and Pullers Included
Mini Prybar
No. of Putty Knives and Scrapers Included
2
Putty Knives and Scrapers Included
Razor Blade Scraper; Six in One Painters Tool
Nonsparking
No
Number of Miscellaneous Tools
47
Miscellaneous Tools Included
Scissors, Phillips Driver Bit: 6 in, Magnetic Pick-Up, Inspection Mirror, Pick Tool, Min Mag Flashlight, Tape Measure: 16 in, Razor Blade Scraper, Tweezers, Electronic Temp Probe, Voltage Sensor, Wire Strippers, Diamond Sharpening Stone, Utility Knife, Saw Handle, Round File: 6 in, File, Torpedo Level, Painters Tool, Small Wire Brush, Tooth Brush, Calculator, Small Tubing Cutter, Nut Driver Bit Set: 1/4 -7/16 in, Socket Driver: 3/8 in, 3D Cell Mag Flashlight, Tool Bag Parts Box
Number of Consumable Parts
20
Consumable Parts Included
Carpenters Pencil, Sharpie Marker, (2) Reciprocating Saw Blades: 6 in, 8 in, Wood: 6 in, Metal Cutting: 8 in, Drywall: 6 in, Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages
Includes
(84) Tools and (20) Small Parts, (18) Compartment Empty Parts Box, Every Tool is Carried in its Own Numbered and Labeled Pocket, Padded Shoulder Strap, Clear ID Pocket for Name Tag
UNSPSC
27113201
Country of Origin
USA
Product Description

General Purpose Tool Kits can include a variety of essential tools such as cutting tools, tapping and drilling tools, hex and Torx keys, electrical and telecomm tools, measuring tools, nut drivers and nutsetters, pliers, prybars, pullers, putty knives, scrapers, screwdrivers, sockets, striking tools, and wrenches. See individual items for complete kit contents.

Compatible Products