Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


FLUKE (R) Fluke-87-V Full Size - Advanced Features Digital Multimeter, -328° to 1994°F Temp. Range

  • Item# 4EB18
  • Mfr. Model# Fluke-87-V
  • Catalog Page# 681
  • UNSPSC# 41113630
FLUKE (R) Fluke-87-V Full Size - Advanced Features Digital Multimeter, -328° to 1994°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $483.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.

Click here for rebate form and additional information.

This advanced meter works on VSDs, checking power quality, and industrial troubleshooting on motor drives, power distribution, and electromechanical equipment. Delivers accurate frequency measurements on adjustable speed drives and capture intermittents as fast as 250µS. Works in a noisy environment, as well as in high altitude locations. Also tests for continuity, resistance, and diode. Features auto and manual ranging for maximum flexibility. Min./max. recording alert captures variations automatically. Include test leads, alligator clips, and 9V battery.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Advanced Features
  • Instrument Counts 6000/19,999
  • Basic DC Accuracy +/-0.05% of Reading + 1 Digit
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 50 megohm
  • Instrument Frequency Counter Range 0.5 Hz to 200 kHz
  • Capacitance Range 10 pF to 9999 uF
  • Temp. Range -328 Degrees to 1994 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Auto Ranging Yes
  • Special Features Adjustable Speed Motor Drive Test Function
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards UL, CSA, TUV, VDE, EN 61010-1
  • Series FLUKE (R) Fluke-87-V
  • Includes Test Leads,Alligator Clips, 9V Battery (Installed),Printed QSG, Temp Probe
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Rated 4.7 out of 5 by 51reviewers.
Rated 1 out of 5 by Flashing LEAD message, ramdom I work for a Utility in the Chicagoland area. We have experienced at least 3 of the 87FLUKE where we receive a random error message of LEAD. This is without the unit being wet, dropped, abused, etc. Has anyone else experienced this? July 14, 2016
Rated 3 out of 5 by Reg Current Measurement of 87 V DMM We are using 87V model DMM since 2 years , We use to face issue in current measurement , Ex if we inject 10.00A DMM displays as usual. If we inject 10.01. DMM starts to blink but it also displays the 10.01 as reading. My question is in Datasheet for 87V Fluke has mentioned that the DMM will reads 20A current for 30 Sec duration if it so why the 10.01 A starts blinking both in AC & Dc. We tried in other DMM with same model No's. March 16, 2016
Rated 5 out of 5 by I feel safer already Simply the best and safest DMM on the market. There is very little that you can't do with this marvel. The premium price that you are paying is for the additional safety features. For a DIY such as myself safety is my top priority. There are cheaper DMM that can do many of the same things as the 87V but as soon as you check the CAT ratings you see why they are cheaper. February 8, 2016
Rated 5 out of 5 by The legendary Fluke 87 I've been using Fluke products for a long time now, all the way back to the original 87 meter. The 87-V still has that original 87 look and feel with greater accuracy, safety, and functionality. The best general purpose DMM on the market in my opinion. October 24, 2015
Rated 5 out of 5 by Great meter, accurate and durable. Fluke is the best if you want durability and accuracy. I have several other Fluke products. October 10, 2015
Rated 5 out of 5 by The best Multimeter I have ever owned Highly accurate and reliable. Simply the best. A real workhorse of multimeters. Don't settle for anything less then this. Worth every penny. July 13, 2015
Rated 2 out of 5 by Great Meter, horrible leads I purchased 87V + electricians kit yesterday. The meter works great, but the leads are horrible. The leads have a plastic covering up to two millimeters from the edge of the tips preventing the leads from being able to be inserted into plug receptacles! This must be a marketing decision from Fluke, to ensure greater, forced sales of other leads. Any, and all electricians will require different leads, and this decision by Fluke is unacceptable, especially on the 87v which isn't cheap to begin with, and is their top tier model.I'm returning the meter today. There are many other manufactures to choose from. April 25, 2015
Rated 1 out of 5 by New Fluke 87V Dead on Arrival Just purchased a new 87V DMM from Fry's Electronics. Tried to turn it on and it is dead. Purchased a new 9V battery and the meter is still dead. So, if you purchase one of these meters I suggest you check it before you leave the store. And of course, it was Fry's last meter. Now I have to wait almost a week to get a replacement. Not to mention I am out almost $5 on a 9V battery I don't need. Fluke- are you checking these expensive meters before you ship them? January 21, 2015
  • 2016-10-20 T19:04:36.023-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_51, tr_51
  • loc_en_US, sid_4EB18, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.