DV
JOHNSON CONTROLS

Control, Pressure

  • Item # 4E041
  • My Part #
  • Mfr. Model # P70DA-1E
  • Catalog Page # N/A
  • UNSPSC # 41112411
Control, Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Pressure Controls
  • Type High Pressure
  • Switch Type SPST
  • Switch Action Opens On High Pressure
  • Range (PSI) 50 to 500
  • Reset Manual
  • Pressure Connection 36" Capillary with 1/4" Flare Nut
  • Capillary Length (In.) 36
  • Limited Knob Adjustment None
  • Connection Copper Capillary with 1/4" Flare Nut
  • Application For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.