Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOBIL

DTE Medium, Circulating Oil, 5 gal. Container Size

  • Item# 4DNJ1
  • Mfr. Model# 101057
  • Catalog Page# 3077
  • UNSPSC# 15121501
DTE Medium, Circulating Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil DTE™ Circulating Oil is formulated from highly refined base stocks and an additive system, which helps to provide an extremely high level of chemical and thermal stability, rapid and complete separation from water, and a high resistance to emulsification. It also offers excellent protection against rust and corrosion, including resistance to salt water, and good antiwear properties. It is recommended for land-based and marine steam turbines, hydro turbines, and some gas turbine circulation systems including pumps, valves, bearings, and parallel shaft gearing.

View More

Technical Specs

  • Item Circulating Oil
  • ISO Viscosity Grade 46
  • SAE Grade 20
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 98
  • Flash Point 221 Degrees C
  • Pour Point -15 Degrees C
  • Container Type Pail
  • Color Amber
  • Timken OK Load Not Specified
  • Standards DIN 51515-1, DIN 51517, DIN 51524, GE GEK 28143A
  • Application For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps
  • Four-Ball Wear Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.