Navigation Menu New

Access My Account, Order History, Lists and more here.

4CE82 FAK085 UNSPSC # 40101701

Tap image to zoom.

Roll over image to zoom.

Window Air Conditioner, Slider Casement, 115V AC

  • Item # 4CE82
  • Mfr. Model # FAK085
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Window Air Conditioner, Slider Casement
  • Amps 7.2
  • Watts 760
  • Voltage 115V AC
  • Control Type Electronic with Remote
  • Power Cord Length 6 ft
  • Dehumidification Rate 3.0 lb/hr
  • Air Flow Direction 4 Way
  • Color Off White
  • Chassis Type Fixed
  • Min. Window Height 21 1/2 in
  • Min. Window Width 15 1/2 in
  • Max. Wall Thickness 8 1/2 in
  • Refrigerant Type R-22
  • Height 20 1/4 in
  • Width 14 3/16 in
  • Depth 24 1/2 in
  • Includes Easy Mount Window Kit With Top Panel, Batteries For Remote, Slide Out Antibacterial Mesh Filter
  • Standards UL Listed
Back to Top