DG
DAYTON

Blower, 82 CFM, 2300

  • Item # 4C723
  • My Part #
  • Mfr. Model # 4C723
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower, 82 CFM, 2300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item OEM Blower
  • CFM @ 0.000-In. SP 82
  • CFM @ 0.100-In. SP 80
  • CFM @ 0.200-In. SP 78
  • CFM @ 0.300-In. SP 77
  • CFM @ 0.400-In. SP 75
  • CFM @ 0.500-In. SP 74
  • CFM @ 0.600-In. SP 73
  • CFM @ 0.700-In. SP 71
  • CFM @ 0.800-In. SP 70
  • Hz 60
  • Phase 1
  • Full Load Amps 1.10
  • RPM 2300
  • Bearing Type Sleeve
  • Motor Enclosure Open Dripproof
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 4-11/16"
  • Outlet Height 2-3/4"
  • Outlet Width 1-11/16"
  • Overall Height 7-5/8"
  • Overall Width 5-1/2"
  • Overall Depth 7-1/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position Shaft Horizontal
  • Housing Finish High Temperature Resistant Flat Enamel
  • Housing Material Steel
  • Housing Color Black
  • Agency Compliance UL Component Recognized, CSA Certified
  • Includes Cast Aluminum Finger Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.