Navigation Menu New

Access My Account, Order History, Lists and more here.

4C448 4C448 UNSPSC # 40101601

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

OEM Blower

  • Item # 4C448
  • Mfr. Model # 4C448
  • UNSPSC # 40101601
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item OEM Blower
  • CFM @ 0.000-In. SP 465
  • CFM @ 0.100-In. SP 428
  • CFM @ 0.200-In. SP 396
  • CFM @ 0.300-In. SP 352
  • CFM @ 0.400-In. SP 305
  • CFM @ 0.500-In. SP 227
  • CFM @ 0.600-In. SP 125
  • Hz 60/50
  • Phase 1
  • Full Load Amps 2.9/3.7
  • RPM 1530
  • Bearing Type Sleeve
  • Motor Enclosure Open Dripproof
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 4 9/16 in
  • Outlet Height 3 5/8 in
  • Outlet Width 8 1/6 in
  • Overall Height 12 in
  • Overall Width 9 1/4 in
  • Overall Depth 8 13/16 in
  • Wheel Type Forward Curve
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
  • Dimension A 8 13/16 in
  • Dimension B 9 7/8 in
  • Dimension C 9 1/4 in
  • Dimension D 8 3/32 in
  • Dimension E 12 in
  • Dimension F 3 5/16 in
  • Dimension J 9 15/32 in
  • Dimension K 5 in
  • Dimension L 8 13/16 in
  • Dimension M 4 3/8 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top