DG
Grainger Choice Product
SPEEDAIRE

3.0 HP, 230 Portable Electric Air Compressor

  • Item # 4B228
  • My Part #
  • Mfr. Model # 4B228
  • Catalog Page # N/A
  • UNSPSC # 40151601
3.0 HP, 230 Portable Electric Air Compressor close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 3.00
  • Input Voltage - Air Compressor 240VAC
  • Tank Style - Air Compressor Horizontal
  • Free Air CFM @ 90 PSI - Air Compressor 10.2
  • Includes High Performance Cast Iron Pump, Oil Sight Glass and Full Metal Belt Guard
  • Item Portable Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products