Navigation Menu New

Access My Account, Order History, Lists and more here.

49X672 MINI 3.5 UNSPSC # 40101825

120V Undersink Electric Tankless Water Heater, 3,500 W Watts, 31 A Amps - Water Heaters

  • Item # 49X672
  • Mfr. Model # MINI 3.5
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Can be used as a point-of-use water heater, whole house water heater, booster, or back-up unit for solar thermal heating. Unit features an energy-efficient heating element controlled by a flow switch. Includes a pressure compensation flow reducer/aerator that is compatible with most faucets.

Tap image to zoom.

Roll over image to zoom.

120V Undersink Electric Tankless Water Heater, 3,500 W Watts, 31 A Amps - Water Heaters

  • Item # 49X672
  • Mfr. Model # MINI 3.5
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Can be used as a point-of-use water heater, whole house water heater, booster, or back-up unit for solar thermal heating. Unit features an energy-efficient heating element controlled by a flow switch. Includes a pressure compensation flow reducer/aerator that is compatible with most faucets.

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial
  • Watts - Water Heaters 3,500 W
  • Amps - Water Heaters 31 A
  • Voltage - Water Heaters 120
  • Min. Flow Activation 0.4 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 82 Degrees to 130 Degrees F
  • Water Connection 3/8 in Compression
  • Temp. Rise @ 0.5 GPM 48 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 16 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 10 Degrees F
  • Temp. Rise @ 6.0 GPM 4 Degrees F
  • Temp. Rise @ 4.0 GPM 6 Degrees F
  • Temp. Rise @ 8.0 GPM 3 Degrees F
  • Elements Bare Wire Nickel Chrome
  • Mounting Vertical
  • Pressure Range 150 psi
  • Wire Size 10 AWG
  • Height 6 1/2 in
  • Width 7 1/2 in
  • Depth 3 1/4 in
  • Features Extremely Compact Design, Come Complete with Wire Pigtail, Advanced Nichrome Wire Heating Element, Heater can be Mounted Up or Down Postition, Exclusive Design Prevents Dry Firing, High Limit Switch with Manul Reset, German Engineered for Proven Reliability
  • Standards ANSI/UL Stdandard 499, Certified To CAN/CSA E335-1, E335-2-35

Can be used as a point-of-use water heater, whole house water heater, booster, or back-up unit for solar thermal heating. Unit features an energy-efficient heating element controlled by a flow switch. Includes a pressure compensation flow reducer/aerator that is compatible with most faucets.

Back to Top