WV
MAKITA

Battery Cordless Chain Saw Kit, 12" Bar Length

  • Item # 49U820
  • My Part #
  • Mfr. Model # HCU02C1
  • Catalog Page # N/A
  • UNSPSC # 27112709
Battery Cordless Chain Saw Kit,  12" Bar Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Chain Saws

$642.50 / each

Web Price $820.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quiet, instant-start tools have an electric brake and toolless chain adjustment for increased productivity. Powered by the fast-charging LXT® battery. Charger has a built-in fan to cool the battery, and actively controls current, voltage, and temperature during charging to optimize battery life. Front hand guard actuates electric brake.

View More

Technical Specs

  • Item Cordless Chain Saw Kit
  • Fuel Type Battery
  • Bar Length 12"
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Replacement Chain Mfr. No. 531-290-046
  • Includes 36V Lithium-Ion Battery, 36V Charger, Chain, Guide Bar, Blade Cover, Chain Saw Oil
  • Battery Voltage 36V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products