Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CCTV Kit: Analog

Item 
49NV26
Mfr. Model 
ZIPT8BD2

Product Details

Catalog Page
N/A
Brand
SPECO TECHNOLOGIES
Type
Analog
Camera Diameter
4-1/2 in
Camera Height
5 in
Camera Length
7-13/64 in
Camera Resolution
1920x1080
Camera Voltage
12V DC
Digital Video Recorder (DVR) Depth
10-5/16 in
Digital Video Recorder (DVR) Height
2-1/2 in
Digital Video Recorder (DVR) Width
13-13/32 in
Focal Length
3.60mm
Format Type
H.264
For Use With
CCTV Camera Surveillance System
Hard Drive Size
2 TB
Includes
(4) Outdoor HD-TVI Dome & 4) HD-TVI Bullet Cameras, 3.6mm; 8 Ch. DVR, 2TB
Lens
Fixed
Minimum Light Level
0 Lux (IR On)
Mount
Ceiling; or Wall; Surface
Number of Channels
8
Recorder Voltage
12V DC
Recording Modes
Continuous; Continuous/Motion; Continuous/Sensor; Manual; Motion; Schedule; Sensor
Recording Time
Variable, Depends On Recording Mode and SD Card