Navigation Menu New

Access My Account, Order History, Lists and more here.

49M896 20125S100-B3 UNSPSC # 30103201

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Smooth Carbon Steel Bar Grating, 36" L X 24 in W X 1.0 in H, Black Painted Steel Finish - Grating

  • Item # 49M896
  • Mfr. Model # 20125S100-B3
  • UNSPSC # 30103201
  • Catalog Page # 2193 2193
Country of Origin Varies. Country of Origin is subject to change.

This bar grating features steel construction and a smooth surface for an slip-resistant solution in projects ranging from trenches to decking. It helps to provide safe, secure footing in many applications.

Technical Specs

  • Item - Carbon Steel Grating Bar Grating
  • Surface Texture Smooth
  • Span (Length) - Grating 36 in
  • Width - Carbon Steel 24 in
  • Height 1.0 in
  • Finish - Grating Black Painted Steel
  • Bearing Bar Thickness 0.125 in
  • Bearing Bar Spacing 1.188 in
  • Cross Bar Spacing 4 in
  • Uniform Load Rating @ Unsupported Length 632 lb/sq ft @ 2 ft

This bar grating features steel construction and a smooth surface for an slip-resistant solution in projects ranging from trenches to decking. It helps to provide safe, secure footing in many applications.

Back to Top