Navigation Menu New

Access My Account, Order History, Lists and more here.

499H81 MS-MPSBKSWT - 5 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Stop Bleed Kit, 1 to 5 People Served, Number of Components 9, Number of Pockets 2

  • Item # 499H81
  • Mfr. Model # MS-MPSBKSWT - 5
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Stop Bleed Kit
  • Kit Type EMS/Trauma/Response
  • Number of Components 9
  • People Served 1 to 5
  • Case Material Polypropylene
  • Color Red/Silver
  • Number of Pockets 2
  • Height 14 in
  • Width 12 in
  • Depth 6 in
  • Includes Carry Bag, Wall Mount Case, (5) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (10) Glove Pair, (5) Pressure Dressing, (5) SWAT-T- Tourniquet, (5) Permanent Marker, (5) Trauma Shears, (5) Instruction Card, (5) High Grade Resealable Bag, (5) Customized Identification Insert
  • Standards FDA and DOD Approved, FDA-510k, Health Canada, Class III-CE [Europe], NATO Approvals

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top