Navigation Menu New

Access My Account, Order History, Lists and more here.

494F06 49830 UNSPSC # 49121510

Plastic, 70.0 qt, Chest Cooler, Up to 5 days Ice Retention, White/Gray

  • Item # 494F06
  • Mfr. Model # 49830
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Plastic, 70.0 qt, Chest Cooler, Up to 5 days Ice Retention, White/Gray

  • Item # 494F06
  • Mfr. Model # 49830
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Chest Cooler
  • Cooler Body Type Chest Cooler
  • With Wheels No
  • Cooler Capacity 70.0 qt
  • Can Storage Capacity 100+
  • Exterior Length 31 7/64 in
  • Exterior Width 20 5/16 in
  • Exterior Height 17 23/32 in
  • Exterior Dia. Not Round
  • Primary Material Plastic
  • Ice Retention Up to 5 days
  • Body Color White/Gray
  • Lid Color White
  • Number of Cans 105
Back to Top