Navigation Menu New

Access My Account, Order History, Lists and more here.

491G40 239220 UNSPSC # 40101825

208/240V General Purpose Electric Tankless Water Heater, 10,800/14,400 Watts, 60 A Amps - Water Heat

  • Item # 491G40
  • Mfr. Model # 239220
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

208/240V General Purpose Electric Tankless Water Heater, 10,800/14,400 Watts, 60 A Amps - Water Heat

  • Item # 491G40
  • Mfr. Model # 239220
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Whole House
  • Water Heater Application General Purpose
  • Commercial / Residential Commercial/Residential
  • Watts - Water Heaters 10,800/14,400
  • Amps - Water Heaters 60 A
  • Voltage - Water Heaters 208/240
  • Min. Flow Activation 0.5 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 70 Degrees to 140 Degrees F
  • Water Connection 3/4 in NPT
  • Temp. Rise @ 0.5 GPM 92 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 65 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 38 Degrees F
  • Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting
  • NEMA Rating 1
  • Elements Copper Sheathed Housed in Cylinder
  • Default Temperature 140 Degrees F
  • Mounting Any Direction
  • Pressure Range 30 to 150 psi
  • Max. Flow Rate 4 gpm
  • Wire Size 10/2 AWG
  • Height 14 1/2 in
  • Width 16 5/8 in
  • Depth 4 5/8 in
  • Features No Mechanical Switches, Completely Silent While Operating, Provides Continuous Hot Water On Demand, Saves Energy with Auto-Modulation, Digital Display for Accurate Temperature Setting, Smart Microprocessor Technology for Steady Temperature with Variable Flow, Preset Temperature Memory Buttons
  • Standards ETL Listed, WQA

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • EnergyGuide Label Available
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top