Navigation Menu New

Access My Account, Order History, Lists and more here.

48XT71 SH02R1 UNSPSC # 27112709

Circular Saw Kit: 3 3/8 in Blade Dia., Right, 1 in Max. Cutting Dp @ 0 Deg., 0° to 45° Right, 12V DC

  • Item # 48XT71
  • Mfr. Model # SH02R1
  • UNSPSC # 27112709
  • Catalog Page # 689 689
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circular Saw Kit: 3 3/8 in Blade Dia., Right, 1 in Max. Cutting Dp @ 0 Deg., 0° to 45° Right, 12V DC

  • Item # 48XT71
  • Mfr. Model # SH02R1
  • UNSPSC # 27112709
  • Catalog Page # 689 689
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Circular Saw Kit
  • Power Source Cordless
  • Series CXT
  • Primary Saw Application General Purpose
  • Blade Dia. 3 3/8 in
  • Max. Blade Speed 1,500 RPM
  • Arbor Size 9/16 in
  • Arbor Shape Round
  • Blade Side Right
  • Drive Type Direct Drive
  • Shoe Material Nickel Plated Steel
  • Adjustable Cutting Depth Yes
  • Bevel Angle Range 0 Degrees to 45 Degrees Right
  • Max. Cutting Depth @ 0 Deg. 1 in
  • Max. Cutting Depth @ 45 Deg. 5/8 in
  • Variable Speed No
  • Tool Length 14 1/2 in
  • Tool Weight 11.7 lb
  • Wireless Tool Tracking No
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
  • Voltage 12V DC
  • Battery Series 12V MAX CXT(R)
  • Number of Batteries Included 2
  • Battery Capacity 2 Ah
  • Charger Included Yes
  • Includes (2) Batteries, Charger, Saw Blade, Tool Case
  • Features Ergonomically Designed Handle
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • Hazardous Material - General
Back to Top