Navigation Menu New

Access My Account, Order History, Lists and more here.

485R29 PTA2001M UNSPSC # 39121523

Tap image to zoom.

Roll over image to zoom.

Percentage Cycle Timer, 10 A Amps, 0.06 sec Min. Time Setting

  • Item # 485R29
  • Mfr. Model # PTA2001M
  • UNSPSC # 39121523
  • Catalog Page # 418 418
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Percentage Cycle Timer
  • Number of Poles 1
  • HP @ 120V 1/4 hp
  • Min. Time Setting 0.06 sec
  • Max. Time Setting 1 min
  • Amps 10 A
  • Contact Form SPNO
  • NEMA Rating 1
  • Width 3 1/2 in
  • Depth 4.11 in
  • Mounting Surface
Back to Top