ST
MAKITA

Cordless Brad Nailer, Voltage 18.0, Bare Tool, Fastener Range 5/8" to 2"

  • Item # 46AD43
  • My Part #
  • Mfr. Model # XNB01Z
  • Catalog Page # 688
  • UNSPSC # 27112716
Cordless Brad Nailer, Voltage 18.0, Bare Tool, Fastener Range 5/8" to 2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Nailers

$326.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When installing narrow trim and molding, the powerful, compact Makita 18V LXT® Lithium-Ion Cordless 2" Brad Nailer is an ideal solution. It drives a range of 18-ga. brad nails from 5/8" to 2", and features an easy-to-use "tool-less" depth adjustment dial for use in a wide range of finish applications. 2-mode selector switch allows sequential or contact nailing operation for efficient operation, and an anti-dry fire mechanism is engineered to prevent driving blanks and damaging work surfaces. Built with Star Protection Computer Controls™ to protect against overloading, over-discharging and overheating, for improved performance and service life.

• Built-in LED illuminates the work area
• Can drive up to 1,000 nails on a single charge
• Bare tool; battery not included

View More

Technical Specs

  • Item Cordless Brad Nailer
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Head Style Brad
  • Fastener Range 5/8" to 2"
  • Collation Angle Straight
  • Collation Type Plastic
  • Shank Dia. 2.000"
  • Gauge 18
  • Magazine Straight
  • Magazine Capacity 110
  • Corded/Cordless Cordless
  • Depth Control None
  • Battery Included No
  • Handle Type Ergonomic
  • Light No
  • Length 11-5/8"
  • Width 3-13/16"
  • Height 12-1/2"
  • Tool Weight 7.7 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products