Navigation Menu New

Access My Account, Order History, Lists and more here.

45VA22 VL06T 6mm UNSPSC # 41103306

Vacuum Ejector, Inline with 6mm Pressure Port Size and 16.0 lpm Vacuum Flow Rate

  • Item # 45VA22
  • Mfr. Model # VL06T 6mm
  • UNSPSC # 41103306
  • Catalog Page # N/A
Country of Origin Singapore. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Vacuum Ejector, Inline with 6mm Pressure Port Size and 16.0 lpm Vacuum Flow Rate

  • Item # 45VA22
  • Mfr. Model # VL06T 6mm
  • UNSPSC # 41103306
  • Catalog Page # N/A
Country of Origin Singapore. Country of Origin is subject to change.

Technical Specs

  • Item Vacuum Ejector, Inline
  • Pressure Port Size 6mm
  • Vacuum Port Size 6mm
  • Exhaust Type 6mm
  • Supply Pressure Range 0 to 102 psi
  • Vacuum Pressure Range 0 to 71 KPA
  • Vacuum Pressure @ 75 PSI -70 KPA
  • Vacuum Flow Rate 16.0 lpm
  • Length 66.2 mm
  • Width 31.5 mm
  • Height 31.5 mm
  • Weight 12 g
  • Temp. Range 14 Degrees to 176 Degrees F

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top