TP
DIRECT METALS

Steel Open Grip Anti-Slip Stair Tread, 2"H x 24"L x 10"W

  • Item # 45NN23
  • My Part #
  • Mfr. Model # 61G13102-TRD24
  • Catalog Page # N/A
  • UNSPSC # 30161908
Steel Open Grip Anti-Slip Stair Tread, 2"H x 24"L x 10"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Grating Channels, Flooring, Rungs and Treads


$38.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Round hole pattern tread helps with slip resistance. Designed with perforated, raised buttons and debossed holes that permit flow of air, heat, and light. Install easily due to integral end caps with mounting hole and slot. Diamond treads feature slip resistance in all directions. 1-pc. construction allows greater load-carrying capabilities. Pattern is designed with relief holes for passage of light and waste materials.

View More

Technical Specs

  • Item Anti-Slip Stair Tread
  • Step Tread Open Grip
  • Material Steel
  • Gauge 13
  • Overall Length 24"
  • Overall Width 10"
  • Overall Height 2"
  • Finish Pregalvanized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms