ST
KODIAK

0 to 145 psi Digital Pressure Gauge, 1 3/4 in Dial, 1/4 in MNPT Connection, Plastic

  • Item # 45MU05
  • My Part #
  • Mfr. Model # KCDG154145
  • Catalog Page # N/A
  • UNSPSC # 23151820
0 to 145 psi Digital Pressure Gauge, 1 3/4 in Dial, 1/4 in MNPT Connection, Plastic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Pressure and Vacuum Measuring~Digital Pressure and Vacuum Gauges


$37.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Item Digital Pressure Gauge
  • Gauge Nominal Dial Size 1 3/4 in
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Brass
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4 in
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 145
  • Digital Gauge Accuracy +/-1.00% of Reading
  • Display LCD
  • Number of Display Digits 4
  • Socket Material Brass
  • Case Material ABS Thermoplastic
  • Case Color Black
  • Digital Gauge Display Units bar, kg/sq cm, MPa, psi
  • Memory Storage No
  • Resolution 0.1 psi
  • Powered By 3V Lithium Battery
  • Agency Compliance RoHS
  • Gauge Operating Temp. Range -10 Degrees to 140 Degrees F
  • Features Battery Operated, For Gases Only
  • Series KCDG15
  • Calibration Certificate No
  • Peak Hold No
  • Includes Battery
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms