Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Screwdriver: 190 RPM Free Speed, (1) Bare Tool, (1) Integrated Battery, (1) Charger, 1.5 Ah, 4V

Item 
45LR39
Mfr. Model 
BDCS40BI

Product Details

Catalog Page
N/A
Brand
BLACK & DECKER
Power Source
Cordless
Brushless Motor
No
Max. Torque
44 in-lb
Free Speed
190 RPM
Screwdriver Type
General Purpose Screwdriver
Chuck Size
1/4 in
Clutch Type
Standard
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Integrated Battery, (1) Charger
Number of Batteries Included
1
Battery Capacity
1.5 Ah
Voltage
4V
Charger Included
Yes
Handle Type
Pivot
Trigger Lock
Yes
Throttle Type
Trigger
Autofeed
No
Built-In Light
Yes
Wireless Tool Tracking
No
Tool Weight
1.5 lb
Overall Length
9 in
Features
Battery Status Indicator
Includes
Picture Hanging Kit
Series
4V MAX
UNSPSC
27112710
Country of Origin
China (subject to change)
Product Description

Black + Decker cordless screwdrivers are powered by batteries of a compatible series and matching voltage.