Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

VICTOR Standing Desk Converter: Manual, Gray, Steel/Wood, 36 in Overall Wd, 23 in Overall Dp

Item 
454X92
Mfr. Model 
DCX760G

Product Details

Catalog Page
N/A
Brand
VICTOR
Series
High Rise(TM)
Product Type
Standing Desk Converter
Adjustment Mechanism
Manual
Height Adjustment Continuity
Continuous
Maximum Desktop Height
20 in
Overall Width
36 in
Overall Depth
23 in
Desktop Material
Steel; Wood
Desktop Color
Gray
Frame Material
Steel; Wood
Frame Color
Gray
Number of Trays
1
Weight Capacity
33 lb
Assembly
Partially Assembled
UNSPSC
56101519
Country of Origin
China (subject to change)
Product Description

Manual standing desk converters raise and lower by a hand-turned crank.