NC
MAKITA

18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 453F88
  • My Part #
  • Mfr. Model # XT255T
  • Catalog Page # N/A
  • UNSPSC # 27112703
18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Combination Kits, Batteries and Chargers~Cordless Combination Kits


$458.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Cut-Out Tool, Screwdriver
  • Voltage 18
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 5Ah
  • Includes Cordless Drywall Screwdriver, Cordless Cut-Out Tool, (2) Batteries, Charger, Tool Bag
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 38XU33
  • Battery Pack Replacement 38XU33
  • Charger 4NNN4
  • Carrying Case Contractor Bag
  • Cut-Out Tool 36HZ99
  • Screwdriver 36HZ97
  • Included Charger 4NNN4
  • Charger Replacement 4NNN4
  • Max. Torque Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General