Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Supply Line: 1/4 in Hose Inside Dia., 125 psi, PVC, 304 Stainless Steel, 30 in Hose Lg

Item 
444L47
Mfr. Model 
48007

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
Hose Inside Dia.
1/4 in
Hose Length
30 in
Hose Tube Material
PVC
Hose Cover Material
304 Stainless Steel
Max. Working Pressure @ 70 F
125 psi
Temp. Range
40° to 150°F
Standards
AB1953; CSA; NSF; UPC
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Fitting A Type
F Compression
Hose Fitting B Type
FIP
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in
Hose Configuration
Coupled Assembly
For Use With
Kitchen/Lavatory
Application
Faucet
Compatible Chemicals
Fresh Water
Hose Fittings
Brass 3/8 in Compression x Brass 1/2 in FIP
UNSPSC
40141720
Country of Origin
Taiwan (subject to change)
Product Description

These supply/connector hoses have fittings on both ends for connecting sink faucets to water lines. They are used in residential and commercial restrooms.