Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

APPROVED VENDOR Tailpiece: Brass, Chrome, Silver, 1 1/2 in Nominal Pipe Size, 8 in Overall Lg

Item 
444J25
Mfr. Model 
35088

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
Product Type
Tailpiece
Material
Brass
Finish
Chrome
Color
Silver
Nominal Pipe Size
1-1/2 in
Overall Length
8 in
Connection Type
Slip
Gauge
22 ga
For Use With
Wall Drain
UNSPSC
40141701
Country of Origin
China (subject to change)
Product Description

These round tailpieces connect to sink drains and extend down vertically underneath them to join with P-traps or similar fittings. They're used to drain water and waste out of buildings and into existing plumbing systems.