Navigation Menu New

Access My Account, Order History, Lists and more here.

43Y560 WL200 UNSPSC # 24111507

Tool Bag: Canvas, 1 Pockets, 20 in Overall Wd, 6 1/2 in Overall Dp, 14 in Overall Ht

  • Item # 43Y560
  • Mfr. Model # WL200
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Canvas tool bags are made of densely woven natural fabric that resists punctures, tears, and abrasions.

Tap image to zoom.

Roll over image to zoom.

Tool Bag: Canvas, 1 Pockets, 20 in Overall Wd, 6 1/2 in Overall Dp, 14 in Overall Ht

  • Item # 43Y560
  • Mfr. Model # WL200
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Canvas tool bags are made of densely woven natural fabric that resists punctures, tears, and abrasions.

Technical Specs

  • Item Tool Bag
  • Bag Style Wide-Mouth Tool Bag
  • Material Canvas
  • Closure Type Buckle
  • Number of Bags 1
  • Overall Height 14 in
  • Overall Depth 6 1/2 in
  • Overall Width 20 in
  • Reinforced Bottom Yes
  • Color Brown/White
  • Shape Rectangle
  • Features Leather Reinforcing on the Bottom, Leather Straps and Buckle Secure Bag, Steel Hinged Frame Holds the Shape, interior Pocket for organization
  • Number of Handles 2
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Number of Pockets 1
  • Number of Shoulder Straps 0
  • Part of a Modular System No
  • Primary Application General Purpose
  • Web Strap Yes

Canvas tool bags are made of densely woven natural fabric that resists punctures, tears, and abrasions.

Back to Top